monotaro Mini Mini Free Magnet Hook Neo KRU-MINI 1pc
Rp33.900
Persediaan
Spesifikasi Produk
| Model Number | KRU-MINI |
|---|---|
| Unit | 1pc |
| Height (mm) | 11.5 |
| Material | Main body: steel, hook: steel, surface treatment: nickel plating, the magnet unit: Neo magnets |
| Diameter ( phi mm) | 16 |
| Characteristic | Super strong |
| Load Capacity (kg) | About 1.5 (vertical) |
| M Code | 19576464 |
| Garansi Unit | 12 bulan |
| Garansi Part | 12 bulan |
| Garansi Service | 12 bulan |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 28 June 2019 |
| Terakhir Diperbaharui | 02 April 2026 |
Informasi Produk
Deskripsi
To hanging, such as clothes and bags as garden lights
Warning
Clock, picture frame, fragile objects such as glass products, valuables, such as hazardous materials, please do not applied to the absolute. . Load capacity is only a guide. The material of the mounting location, the intensity varies depending on the enviFeature
It is a mini type magnet hook. Surprising adsorption power even if it becomes mini.
Super strong magnet hook using neo magnet.
It can be mounted on the ceiling as it rotates 360 degrees, which is very convenient.
Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan