monotaro Mini Container Rack (Rak Panel Komponen) 1unit

#Nomor SKU S010827000
Wishlist
Rp739.900
Persediaan

Spesifikasi Produk

Unit 1unit
Opening Width (mm) 560
Container size (mm) width W x length L External dimensions: D164.3 x W105 x H77.1 Internal dimensions: D130 x W76 x H74
Included Accessories Container x15, Screw x23, Nut x23, Washer x23
Equal load capacity (kg / stage) 2
Capacity (L) 0.8 × 15
Material Steel (main body), PP (container)
Height (mm) 410
Length (mm) 255
M Code 48631415
Berat (Kg) 4.4
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 03 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A mini container rack convenient for storing parts and small items. The container can be taken out and carried, and can also be used by stacking. Its compact size makes it useful for organizing on a workbench.
For storing parts and small items
*Customer assembly product. Be sure to wear gloves during assembly to avoid injury. *When moving, remove all containers before lifting and moving the main unit. There is a risk of falling or scratching the floor. *Do not use for any purpose other than its intended purpose.
Warning
It is the customer assembly. Please Always wear gloves so as not to hurt the time of assembly. . When that moved, please move to lift the body from the Remove all the containers. There is a possibility that scratch the fall and the floor surface. .
Feature
A mini container rack that is convenient for storing parts and accessories.
Containers can be taken out and carried, and can be stacked and used.
Because it is a compact size, it is useful for organizing work tables.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan