monotaro Lakban Kertas Tipe High Quality (Solasi / Selotip) 20 Yellow 1pack(6roll)

#Nomor SKU S010825860
Wishlist
Rp68.900
Persediaan

Spesifikasi Produk

Model Number 20
Unit 1pack(6roll)
Color yellow
Tape Thickness (mm) 0.083
A pressure-sensitive adhesive Acrylic
Tensile strength (N / 10mm) 32.4
Primary use For general painting, vehicle painting
Heat Resistance Temperature (°C) 120
Tape Length (m) 18
Base Material Japanese paper
Pressure-sensitive adhesive force (N / 10mm) 1.8
Paper Tube Inside Diameter (mm) 25.4
Tape Width (mm) 20
M Code 22567186
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 07 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
General painting in general. Vehicle masking.
Warning
Adherend, because the marks and adhesive residue paste depending on the type of paint may occur, please use make sure that there is no problem.
Feature
High quality masking tape that can be used for both vehicles and general paint.
There is little glue residue and vertical tearing is unlikely to occur.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait