monotaro Masking Tape High Quality Type (Selotip Kertas)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp65.900 - Rp819.900
Spesifikasi
Primary useFor general painting, vehicle painting
A pressure-sensitive adhesiveAcrylic
Base MaterialJapanese paper
Pressure-sensitive adhesive force (N / 10mm)1.8
Tape Thickness (mm)0.083
Coloryellow
Heat Resistance Temperature (°C)120
Tape Length (m)18
Tensile strength (N / 10mm)32.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
General painting in general. Vehicle masking.
Warning
Adherend, because the marks and adhesive residue paste depending on the type of paint may occur, please use make sure that there is no problem.
Feature
Vehicle, general painting, and can use both, is even more high-quality masking tape. Glue the rest is less vertical tear is less likely to occur.

Ulasan Produk

Tidak ada ulasan