monotaro Hydraulic Floor Jack Low Double Piston Aluminum (Dongkrak Buaya) Max load 1.5ton 1unit

#Nomor SKU S010818510
Wishlist
Rp3.299.900
Persediaan

Spesifikasi Produk

Unit 1unit
Use hydraulic oil ISO VG 10
Handle Length (mm) 955
Highest (mm) 355
Maximum Load (t) 1.5
Dimensions (length x width x height) (mm) 510 x 235 x 135
Lowest (mm) 80
Agehaba (mm) 275
Handle Diameter (Ø mm) 33.2
M Code 83381454
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 14.6
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 03 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
To jack up at the time of tire exchange
Warning
- When jacking up the vehicle, be sure to use the separately sold jack stand.
- Please read the attached manual carefully before use.
- For imported products, there may be some paint peeling or inconspicuous scratches.
Feature
Lowdown car of the best professional in tire exchange is also a low-floor aluminum garage jack of consent. Because the double-piston type is the early work. Moreover, because with a cushion in the lower part of the handle making it difficult to scratch, such as the bumper. Because with a rubber pad on the saddle making it difficult to be scratched even to jack point. Strongly to rust made of aluminum, it is easy to maintenance!

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan