monotaro Hexagonal Shank Drill TiN Coated (Mata Bor Heksagonal) 6 TINDR 3.0 1pc

#Nomor SKU S010812136
Wishlist
Rp24.900
Persediaan

Spesifikasi Produk

Model Number 6 TINDR 3.0
Unit 1pc
Shaft Diameter (Ø mm) 6.35
Surface Treatment TiN coating
Drill Diameter (Ø mm) 3
Overall Length (mm) 81
Material High-speed steel (HSS)
Tip Angle (degree) 118
Groove Length (mm) 33
Twist angle (degree) standard
Thinning the shape of the drill X-shaped thinning (more phi 3mm)
M Code 73386495
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 01 November 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Because there is a risk of damage, work at the time, please use the protective glasses. . Please do not touch with bare hands to the cutting edge. . Scattering of chips, please pay attention to injuries caused by wound.
Feature
More subjected to X-shaped thinning processing (or 3mm) to the cutting edge, realizing excellent biting and sharpness. Core shake range 0.6mm. Realize improvement of processing speed by employing a titanium coating.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait