monotaro Heavy Packing Opp Tape With Tape Cutter (Tempat Solasi / Dispenser Lakban) 1pc

#Nomor SKU S010812006
Wishlist
Rp44.900
Persediaan

Spesifikasi Produk

Unit 1pc
Tape Width (mm) 48
Tape Thickness (mm) 0.09
Length (m) 50
Thickness (mm) 0.09
Tape Length (m) 50
Width (mm) 48
Tensile Strength (N/25mm) 157.5
Main application For packing
Adhesive Force 5 or more N/25mm
Adhesion Strength (N/25mm) 5 or more
M Code 73389672
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.3
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 22 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It comes with a tape cutter so you can use it immediately.
For heavy packing
*Please be careful when using the cutter as the tip is sharp. *Do not apply directly to skin. *Avoid using for purposes other than packaging. It may damage the surface to which it is attached. *Before use, wipe off dust, oil, moisture, etc. from the surface to be pasted. *Do not use for electrical insulation. *Depending on the operating temperature and humidity, it may be difficult to reach. * Physical properties are measured values, not standard values or guaranteed values.
Warning
Cutter unit is in use so we become the sharp tip Please note. Please do not apply directly to the skin. Please avoid the use of non-packaging applications. There is a case to damage the surface stick. The dust of the surface on which the stick before you use, oil, please wipe well the moisture and the like. Please do not use in electrical insulation. Depending on the operating temperature and humidity, it may be difficult to arrive.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan