monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan) Measuring range (MPa) 0 to 10 1pc

#Nomor SKU S010811108
Wishlist
Rp149.900
Persediaan

Spesifikasi Produk

Unit 1pc
Material Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
The Outer Diameter (Ø mm) 60
Accuracy ±1.6 FS
Thickness (mm) 30.8
Case Shape Vertical collarless
The connecting portion screw G1 / 4
Outer Diameter d (mm) 68
Pressure Range (MPa) 0 to 10
Gauge Nominal Dial Size (inch) 2.36 (60mm)
M Code 73621442
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.2
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 30 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Used in pressure measurement.
Warning
When removing the pressure gauge, make sure that the pressure medium does not protrude sure to close the valve. . There is a case where oil inside is left, oxygen and reaction to fire, there is a danger of explosion. . If pressure medium is oxygen, nitrogen, hydrogen is. "No oil processing" and please use a pressure gauge was . Since this product does not have a corresponding of the oil-free treatment, there is a case that oil inside is left, oxygen and reaction to fire, there is a danger to the explosion. . Please do not apply the maximum pressure (pressure of the maximum scale) or more of pressure. . Excessive pressure, vibration, please do not give a shock. . 10mm or more space is required around the explosion proof plug (sealing plug) of the pressure gauge. . Please use within the normal temperature range.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan