monotaro Gravity Feed Spray Gun with Cup 1set

#Nomor SKU S010810897
Wishlist
Rp1.099.900
Persediaan

Spesifikasi Produk

Unit 1set
Mounting opening G1 / 4 (cup)
Supply system Gravity
Air Consumption (L/minute) About 230
Air inlet G1 / 4
Spray Air Pressure (MPa) 0.3 to 0.35
Pattern opening (mm) 180
Paint nozzle diameter ( phi mm) 1.3
Cup Capacity (ml) 400
Required Compressor Power (kW) 2.2 or higher
Set Content Cancer, cup, air plug, spanner, brush
M Code 18730566
Berat (Kg) 0.3
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 20 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Automotive refinish coating, woodworking, furniture painting, metal coating, plastic coating
Warning
Use in more than the maximum operating pressure (0.68MPa), please do not absolute . Please do not spray toward the people and creatures . Cleaning, disassembly, prior to the inspection, please be zero without leaving the always pressure during the interruption of the work . Corruption sure each part before use, deformation, please make sure that there are no loose or screw there are no cracks . Failure of this product, or failure to accompany production security, such as sales compensation, please understand that I do not do compensation against secondary loss
Feature
Since the paint is atomized (LVMP specification) with a medium air pressure and a smaller amount of air, there is little paint scattering and excellent coating efficiency.
The fitting at the moment of grasping, the balance is good and the usability and operability are excellent.
Both water-based and oil-based paints can be sprayed.
Comes with a paint cup with horn that can be placed without falling down.
With pattern opening adjustment, air volume adjustment, and paint ejection volume adjustment function.
Although it differs slightly depending on the properties of the paint, the viscosity of the paint should be around 20 seconds with a viscometer. Suitable for painting large areas at once due to the large cup capacity.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan