monotaro Gravity Feed Spray Gun with Cup

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.199.900
Spesifikasi
Mounting openingG1 / 4 (cup)
Supply systemGravity
Air inletG1 / 4
Spray Air Pressure (MPa)0.3 to 0.35
Air Consumption (L/minute)About 230
Cup Capacity (ml)400
Paint nozzle diameter ( phi mm)1.3
Pattern opening (mm)180
Required Compressor Power (kW)2.2 or higher
Set ContentCancer, cup, air plug, spanner, brush

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Automotive refinish coating, woodworking, furniture painting, metal coating, plastic coating
Warning
Use in more than the maximum operating pressure (0.68MPa), please do not absolute . Please do not spray toward the people and creatures . Cleaning, disassembly, prior to the inspection, please be zero without leaving the always pressure during the interruption of the work . Corruption sure each part before use, deformation, please make sure that there are no loose or screw there are no cracks . Failure of this product, or failure to accompany production security, such as sales compensation, please understand that I do not do compensation against secondary loss

Ulasan Produk

Tidak ada ulasan