monotaro Drill Chuck (Keyless Type) KLM13-HEX6.35 1pc

#Nomor SKU S010802212
Wishlist
Rating:
100% of 100
(2)
Rp199.900
Persediaan

Spesifikasi Produk

Model Number KLM13-HEX6.35
Unit 1pc
Size L (mm) 62 ( +/- 1)
Mounting possible Dimensions (mm) 1.5 to 13
Dimension D (mm) phi 43 ( +/- 0.5)
Load-bearing N * m (kgf, m) 70 (hexagonal shaft maximum)
Shaft Diameter (Ø mm) 6.35
M Code 31133515
Berat (Kg) 0.2
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 16 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electric drill . The drilling of a drill. The polishing at the wheel grinder.
Warning
Correct application, please use the Make sure the tip tool application size. . In use, please wear protective glasses. . From sure the installation of the drill chuck, please start using. . Desorption of the tip tool, please be careful. . Accessories attachment, please be done from Always turn off the power exchange. . Removal of the tip tool is, that it may fly, please be done towards the under body always. . It can be installed in the impact driver, but please do not use the greater than or equal to the maximum load of torque. More to put too much of the load, the deformation of the shaft portion, damage, because you may not be missing the tip tool, please note. . Remodeling, the heating is dangerous, please be careful. . Please do not use outside applications.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk