monotaro Double Arm Handle Lock (For Theft Protection) 1pc

#Nomor SKU S010801604
Wishlist
Rp469.900
Persediaan

Spesifikasi Produk

Unit 1pc
Accessories Dedicated keys (2)
Overall Length (mm) 480-670
Fit handle An inner diameter of 320mm or less, 50mm less than the thickness
Material Steel, aluminum, PVC, copper
Fit size (mm) Handle inner diameter: phi 320 below, handle thickness: phi 50 below
M Code 09520316
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 1.9
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 03 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vehicle anti-theft of the car or truck, the theft deterrent.
Warning
Please lost a dedicated key is careful because it uses a special cross-type key. . Be sure to use within the available dimensions. . Since Depending on the model, even within the usable size there is a case that can not be used, such instances do not is absolutely impossible to use. . Please mounted on top of the sure that you always completely stop if you want to use to model and pull out the engine key the handle is moved. . If the expansion and contraction of the arm can not be carried out smoothly, use a commercially available lubricant spray. . Never use the accelerator pedal. . Please note that depending on the shape and material of the handle there is a case in which traces remain in the case handle it has been used for a long time. . It does disassemble or modify this product is not an absolute. . We can not assume any responsibility with respect to mischief and theft in using this product.
Feature
An anti-theft device that can be easily attached to the handle and has a large deterrent effect.
It can be attached to the steering wheel of ordinary cars and light trucks.
A double arm system is used, and a strong lock is possible with four hooks.
Uses a cross key that is difficult to pick.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan