monotaro Document Storage Floor Case FCA 4-20W Off White 1unit

#Nomor SKU S010801345
Wishlist
Rp2.499.900
Persediaan

Spesifikasi Produk

Model Number FCA 4-20W
Unit 1unit
Drawer dimension (width W x depth D x height H) (mm) 240 x 323 x 32
Dimensions (Width W x Depth D x Height H) (mm) 277 x 350 x 845.5 (not including the adjuster)
Adjust M8 x 1.25
Material Body / steel, drawer / PP
Color off white
Accessories Title index, adjuster -
Shelf number Shallow 20-stage
M Code 19079165
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.9
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 01 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Documents, flyers, storage of catalogs.
Warning
Original purpose, please do not use in any applications. . When the draw is, or pop-out drawer and vigorously pull out, please note that there is a possibility that the contents to fall. . When out of the drawer Please note, such as pinched fingers. . Please do not place anything on top of this product. By, for example, fall There is a risk of injury. . At the time of the installation location movement and transport is, please do not drag in the excessive state. Or scratched on the floor, you might want to injuries unexpected tilted. . If you modify the products become to use it will be the cause of the accident. Not used for other than the intended use, modification, please do not perform well as recombinant. . Please avoid outdoor use. Cause of rust and deterioration. . Is climbing children, please stop because it leads to large injury when used in stepladder instead of the usual. . And scratch the paint of the body, and cause rust. Please be careful. . Wipe clean with a dry cloth, thinner, such as benzene, please do not use. . Please set up to always horizontal location. . Please do not place near direct sunlight, or high temperatures such heating equipment.
Feature
It is a convenient place type of case in the document storage of A4 size. Accessories of the adjuster - is a simple structure of Simply attach the (four). For each drawer, because it comes with an index that can be used by inserting, it is useful to journal organize.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan