monotaro Digital Sound Level Meter A Characteristics (Alat Ukur Kebisingan Suara) 1unit

#Nomor SKU S010800973
Wishlist
Rating:
100% of 100
(1)
Rp789.900
Persediaan

Spesifikasi Produk

Unit 1unit
Accuracy ±2dB(1kHz)
Measuring Level Range (dB) 30~130
Frequency Characteristic A characteristic
Outer Dimensions, Width W x Depth D x Height H (mm) 54×28×153
Material ABS resin
Resolution 0.1dB
Power Supply 3 x AAA batteries
Frequency Range 31.5Hz~8kHz
M Code 82696617
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.4
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 01 November 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Data hold function. Auto power off function (about 5 minutes). Time weighting characteristic switching [FAST (125ms) / SLOW (1000ms)]. Backlight function.
For noise measurement around us, car engine / muffler noise measurement, construction site noise measurement, etc.
*Please check the operating instructions and precautions listed in the included instruction manual. *When using and storing the product, avoid places with high temperatures, high humidity, high flammability, and strong electromagnetic environments. *Noise characteristics are A characteristics only. *External output is not possible. *Please do not use it for any purpose other than its intended purpose. *Cannot be used for transactions or certification.
Warning
Please check has been operating methods and precautions described in the instruction manual that came with. . It is when you use and storage, high-temperature and high-humidity, high place flammable, please avoid an environment of strong electromagnetic. . Noise characteristics is the only A characteristic. . External output is not possible.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk