monotaro Dispenser Lakban Meja Besar (Tempat Solasi) M-13371 Silver 1unit

#Nomor SKU S010800461
Wishlist
Rating:
100% of 100
(1)
Rp379.900
Persediaan

Spesifikasi Produk

Model Number M-13371
Unit 1unit
Suitable Tape Width (mm) 76
Color Silver
Maximum Tape Width (mm) 76
Material steel
number of sets to mai unit 3
Other Functions With bottom suction cups and 3 24mm tape rollers
M Code 49587134
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 1.5
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A tape cutter made of steel that is heavy and stable.
With safety cover.
OPP tape, kraft tape, cloth tape, etc.
*Tape is not included. *Remove the 2 lower supporters before use. * Depending on the type of tape, such as tape that stretches easily or has weak adhesive strength, the tape may slip on the blade and be difficult to cut. *Please do not touch the blade directly. ※Please do not put it in an unstable place. *Be sure to hold the bottom firmly when carrying.
Warning
Tape does not come. . Use Remove the two lower supporters. . Depending on the tape type, such as a weak stretchy tape and adhesive force tape tape is sliding on the blade, it may be difficult to cut. . Do not touch directly blade. . It is in an unstable place Do Never place. . Be sure to firmly with the lower side when carrying.
Feature
It is a heavy duty and stable tape cutter made of steel.
With safety cover.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk