monotaro Paper Cutter A4 Cutting Type 10/12 Sheets (Trimmer) 1unit

#Nomor SKU S010799420
Wishlist
Rp489.900
Persediaan

Spesifikasi Produk

Unit 1unit
Cutting Width (mm) 330
Suitable Size A4 (for long side)
Blade Material iron
Cutting Shredding type
Maximum Sheet Number to Cut 10 sheets (80 g/m <sup>2</sup> )/12 sheets (70 g/m <sup>2</sup> )
Dimensions (width W x length L x height H) (mm) 291×525×267
Material (Main Unit) Bottom plate: HIPS, Handle: ABS, Transparent baffle: PS, Top ruler: PVC, Fixed knife: steel, Protective buckle: Iron, Foot pad: Silicone
M Code 31565215
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 1.4
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 03 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Safe with a safety shield! Can be removed.
After use, it can be fixed with a safety lock.
Comes with a paper holder and guide bar that are convenient for cutting dimensions.
For paper cutting work.
* Please use after attaching the attached safety shield.
* Please do not use it for anything other than cutting paper.
* Please use within the number of cut sheets.
* When working, use it in a horizontal and stable place.
* Be sure to remove metal such as clips and needles before use.
* Do not cut paper with adhesive.
* Do not cut anything other than paper.
Warning
- Please use after attaching the attached safety shield.
- Please do not use other than paper cutting.
- Please use within the number of cut.
- Please use it on a level and stable place when working.
- Be sure to remove metal such as clips and needles before use.
- Do not cut paper with adhesive.
- Please do not cut anything other than paper.
Feature
Peace of mind with a safety shield! Removal possible. After use, it can be fixed with a safety lock. Convenient paper presser and the guide bar with the dimensions cutting.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan