monotaro Ceramic Kitchen Knife (Pisau Dapur) 150 mm 1pc
Rp219.900
Persediaan
Spesifikasi Produk
| Model Number | 150 mm |
|---|---|
| Unit | 1pc |
| Material | Zirconia ceramic (blade), PP (grip) |
| Overall Length (mm) | 272 |
| Back Thickness (mm) | 1.8 |
| Blade Length (mm) | 154 |
| Blade Thickness (mm) | 0.4 |
| M Code | 25818346 |
| Garansi Unit | 12 bulan |
| Garansi Part | 12 bulan |
| Garansi Service | 12 bulan |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 28 June 2019 |
| Terakhir Diperbaharui | 03 April 2026 |
Informasi Produk
Description
Because it is lightweight, it can be used easily by women and the elderly.
Since it is non-metal, it does not rust and does not give a metallic odor to meat and fish.
Even citrus fruits are not affected by acid.
It can also be washed with dishes.
At the time of delivery, a safety guard is attached to the tip.
For a wide range of ingredients such as vegetables, meat, and fish.
* Ceramic is hard, lacks elasticity, and is easily chipped, so handle with care.
* Do not use for any purpose other than its intended purpose.
Since it is non-metal, it does not rust and does not give a metallic odor to meat and fish.
Even citrus fruits are not affected by acid.
It can also be washed with dishes.
At the time of delivery, a safety guard is attached to the tip.
For a wide range of ingredients such as vegetables, meat, and fish.
* Ceramic is hard, lacks elasticity, and is easily chipped, so handle with care.
* Do not use for any purpose other than its intended purpose.
Warning
Since the ceramic we become poor lacking easy to elasticity is hard, please use caution when handling. Please do not use in the original other than the intended use.Feature
Because it is lightweight, it can be used easily by women and the elderly. Because it is non-metallic, it does not rust and does not have a metallic odor on meat or fish.
Even citrus fruits are not attacked by acid.
It can be washed by dishwashing.
At the time of delivery, a safety guard is attached at the tip.
Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/monotaro%20Ceramic%20Kitchen%20Knife%20(Pisau%20Dapur)%20150%20mm%201pc/nkS010793848-5.jpg)