monotaro Block Sander Sponge Particle size 100 1pc

#Nomor SKU S010789674
Wishlist
Rating:
100% of 100
(1)
Rp24.900
Persediaan

Spesifikasi Produk

Model Number Particle size 100
Unit 1pc
Body Material High-density sponge
Dimensions (mm) 100 x 70 x 26
The particle size 100
Abrasive alumina
M Code 18932507
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 07 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wood polishing, metal polishing . Paint peeled off . Off rust . Polishing of putty
Warning
Protective goggles, dust mask, please wear safety protective equipment such as gloves. . Please use only by hand. . Polishing, please do not use for purposes other than dropping dirt. . If scratching is a concern of the material, please use the test in an inconspicuous location in advance. . Near the fire, please do not place the product in a location that will be used as a high temperature. . Water only after use can, please turn off the oil. . Please keep in indoor normal temperature and humidity is not exposed to direct sunlight. . Time of disposal, please processed according to the method prescribed by the municipality as a fire-proof material.
Feature
Sanding sponge made of a sponge with moderate elasticity coated with abrasive. Ideal for polishing metals, woods and resins. Can be used in both dry and wet types.
If clogged, you can wash off with water.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk