monotaro Block Sander Sponge (Amplas Blok)

Rating:
100% of 100
(1)
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp25.900
Spesifikasi
Abrasivealumina
Dimensions (mm)100 x 70 x 26
Body MaterialHigh-density sponge

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Wood polishing, metal polishing . Paint peeled off . Off rust . Polishing of putty
Warning
Protective goggles, dust mask, please wear safety protective equipment such as gloves. . Please use only by hand. . Polishing, please do not use for purposes other than dropping dirt. . If scratching is a concern of the material, please use the test in an inconspicuous location in advance. . Near the fire, please do not place the product in a location that will be used as a high temperature. . Water only after use can, please turn off the oil. . Please keep in indoor normal temperature and humidity is not exposed to direct sunlight. . Time of disposal, please processed according to the method prescribed by the municipality as a fire-proof material.

Ulasan Produk