monotaro Bike Tail Box (Box Belakang Sepeda) 1pc
Rp499.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Capacity (L) | 30 |
| Accessories | Two key |
| Type | Fixed |
| Maximum Loading Capacity (kg) | 3 |
| Dimensions (mm) | 410 x 400 x 300 |
| M Code | 18456568 |
| Garansi Unit | 12 bulan |
| Garansi Part | 12 bulan |
| Garansi Service | 12 bulan |
| Berat (Kg) | 3.4 |
| Tanggal Produk Terdaftar | 28 June 2019 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Deskripsi
For the bike. For storage of luggage.
Warning
Helmets and gloves are accommodated in the use example, the raincoat is not included. . It can not be installed in the carrier no bike. . The maximum load capacity is 5kg at the maximum. Do not stack the luggage beyond this. . Before and after the time of mounting the loading device 30cm, I need your help by a range of left and right each 15cm (total 30cm). The height should not protrude on the ground 2m. . Can not be installed on the vehicle loading platform the carrier is not in the bike. Please do not force the installation. . Phillips screwdriver and hex wrench of the mounting sold separately, is required spanner. . It may not enter depending on the size and shape of the full-face or helmet. Please check carefully the occasion of the storage forcibly put and because there is a case in which the wound is entering the full-face or helmet.Feature
Tail box for touring and commuting. The mounting base uses a resin plate. The backrest is also equipped as standard. 30L size is very convenient for storing full face, helmet, raincoat and gloves.
Since it has a reflector (reflector), there is also safety during night driving.
Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/monotaro%20Bike%20Tail%20Box%20(Box%20Belakang%20Sepeda)%201pc/S010783535-1.jpg)