monotaro Bike Tail Box (Box Belakang Sepeda)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp559.900
Spesifikasi
Capacity (L)30
AccessoriesTwo key
TypeFixed
Maximum Loading Capacity (kg)3
Dimensions (mm)410 x 400 x 300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
For the bike. For storage of luggage.
Warning
Helmets and gloves are accommodated in the use example, the raincoat is not included. . It can not be installed in the carrier no bike. . The maximum load capacity is 5kg at the maximum. Do not stack the luggage beyond this. . Before and after the time of mounting the loading device 30cm, I need your help by a range of left and right each 15cm (total 30cm). The height should not protrude on the ground 2m. . Can not be installed on the vehicle loading platform the carrier is not in the bike. Please do not force the installation. . Phillips screwdriver and hex wrench of the mounting sold separately, is required spanner. . It may not enter depending on the size and shape of the full-face or helmet. Please check carefully the occasion of the storage forcibly put and because there is a case in which the wound is entering the full-face or helmet.

Ulasan Produk

Tidak ada ulasan