monotaro 2 Port Usb Car Charger Silver 1pc

#Nomor SKU S010776766
Wishlist
Rp119.900
Persediaan

Spesifikasi Produk

Unit 1pc
Color Silver
Material ABS, aluminum
Dimensions (mm) Φ26×70
Input Voltage (V) DC12・DC24
Output voltage (V) DC5
Power Consumption 1A・2.4A
M Code 24312454
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 16 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can convert your car's cigar socket power supply to USB power supply.
A 2-port type that supports DC12V and DC24V that can be used on trucks and can charge two devices at the same time. (2.4A output x 1 / 1A output x 1)
The blue LED lights up when the power is on, so it is easy to understand even in the dark.
For charging smartphones such as iPhone and Android
* Do not use for any other purpose.
* Voltage and current vary depending on the type and situation of the connected device.
Warning
Please do not use in any applications. . Voltage, current will vary depending on the type and circumstances of the connected device.
Feature
Can convert car cigarette lighter to USB power.
Two-port type that can be used on trucks and supports DC12V and DC24V, and can simultaneously charge two devices. (2.4A output x 1 / 1A output x 1)
Blue LED shines when energized, so it is easy to understand even in dark places.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan