monotaro 12V Car Dedicated Back Camera 1pc

#Nomor SKU S010776711
Wishlist
Rp659.900
Persediaan

Spesifikasi Produk

Unit 1pc
Viewing Angle 108 degrees
Compatible DC12V dedicated
Illumination (Min) 0.1LUX
S / N ratio 48db
Effective Pixels 656 x 492
Operating Environment -20 degrees to 75 degrees
Angle (degree) (Lens) 170/135
Waterproof Protection Grade IP68
M Code 25218893
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
12V vehicles only
Warning
Please do not use in any applications. . Carefully read the instruction manual, it will use ask on the understanding.
Feature
It will be lightweight and compact camera back. You can also adjust the camera angle the rear of the vehicle body is in the easy-to-view wide-angle 170 degrees. The high standard of waterproof standard "IP68" has cleared.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan