Alba Steel Rack (Rak Baja / Rak Gudang) SR-4 Light Grey 1unit

#Nomor SKU S010743584
Wishlist
Rp1.599.900
Persediaan

Spesifikasi Produk

Model Number SR-4
Unit 1unit
Dimensions (HxWxD) (mm) 1850x950x435
Plate Thickness (mm) 0.7-1.8
Material Cold Rolled Steel Sheet
Painting Epoxy Powder Coating, Oven Painting
Sloted Angle (mm) 40x40x1.8
Construction 4 Rack, 8 Corner Plate
Color Light Grey
Berat (Kg) 191.1
Tanggal Produk Terdaftar 19 June 2019
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
1. Not COD Items. Dropship in Jabodetabek Area.
2. Only delivery to the ground floor, if go up the stairs will be charged
3. The image in the second section is just an example, the first image is a color chart baseon product name
4. The color of the product listed on the website may differ from the color of the actual product, depending on your screen settings and computer resolution
5. For installation in the Jabodetabek area, please contact our customer service, for outside Jabodetabek it will be sent in uninstalled form.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan