Autonics Power Electronic SMPS Panel Mount SPA Series SPA-030-24 1pc

#Nomor SKU S010735299
Wishlist
Rp799.900
Persediaan

Spesifikasi Produk

Model Number SPA-030-24
Unit 1pc
Voltage (V) AC 100-240
Output Capacity (W) 30
Ouput Current (A) 1.5
Ouput Voltage (V) DC 12-24
Dimensions (mm) 97x40x120
Berat (Kg) 0.3
Tanggal Produk Terdaftar 14 June 2019
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SPA series switching mode power supplies provide efficient power conversion and stable power supply with minimal noise and ripple. Various output voltage (5 VDC, 12 VDC, 24 VDC) and output power (30 W, 50 W, 75 W, 100 W, 400 W) models are available for diverse applications. The SPA series also features built-in overcurrent protection circuit, output short-circuit protection circuit, overheat protection circuit, and overvoltage protection circuits.
Warning
100% load for rated input voltage (100VAC).
Rated input voltage
•SPA-030/050 Series: 100-240VAC (85-264VAC)
•SPA-075/100 Series: 100-120/200-240 (85-132/170-264VAC)
under 100% of load.
SPA-100-05 is under 100% of load for [100-120/200-240VAC (100-132/190-264VAC)].
Rated input voltage (100VAC).
Adjusting voltage by the output voltage adjuster (V.ADJ), it is changed the within voltage adjustment range.
Environment resistance is rated at no freezing or condensation.
The weight includes packaging. The weight in parenthesis is for unit only.Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan