Autonics Standard Remote I/O ARM Series ARX-DO08N-4S 1pc

#Nomor SKU S010733691
Wishlist
Rp1.199.900
Persediaan

Spesifikasi Produk

Model Number ARX-DO08N-4S
Unit 1pc
Voltage (V) DC 12-24
Type Sensor Connector
Basic/Expansion Unit Expansion unit
Digital/Analog Digital type
I/O Points 8
I/O Specification NPN
I/O Type Output type
Dimensions (mm) 31x81.8x58
Berat (Kg) 0.1
Tanggal Produk Terdaftar 14 June 2019
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ARM series digital remote I/O units provide input and output expansion for PCs, PLCs, and Autonics logic panels using standard Modbus RTU protocols. The sensor connector type I/O units are compatible with e-CON sensor connectors for easy wiring and connection. The compact, space-saving design and simple mounting methods allow flexible application in diverse settings.
Warning
The weight includes packaging. The weight in parenthesis is for unit only.
Environment resistance is rated at no freezing or condensation.Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait