Autonics Digital Panel Meters Multipanel MT4W Series MT4W-DA-1N 1pc
Rp759.900
Persediaan
Spesifikasi Produk
| Model Number | MT4W-DA-1N |
|---|---|
| Unit | 1pc |
| Voltage (V) | DC 12-24 |
| Display Methode | LED 4 digit 7-segmen |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 14 June 2019 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The MT4Y/MT4W series compact digital panel meters are available in various input and output options, allowing flexible application in diverse environments. The units can display measured values between -1999 and 9999, and features various user-friendly functions including high/low-limit display scale, AC frequency measurement, zero-point adjustment, and PV transmission output scale function. The MT4Y series meters are DIN W 96 x H 48 mm and the MT4W series meters are DIN W 72 x H 36 mm in size.
Warning
To measure the current over DC5A, please select DV type because the shunt should be used.In case of selecting frequency display, no output will be provided even if it is output support models.
(main output, sub output and RS485 communication output)
AC measuring function, and frequency measuring function are only for AC measuring input type.
The weight includes packaging. The weight in parenthesis is for unit only.
Environment resistance is rated at no freezing or condensation.Image on this page only as Representative Image, Please check the specifications of each size and color for details
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||