Autonics Rotary Encoder E40S Inkremental E40S6-1000-3-T-24 1pc

#Nomor SKU S010730942
Wishlist
Rp1.599.900
Persediaan

Spesifikasi Produk

Model Number E40S6-1000-3-T-24
Unit 1pc
Output Phases A, B, Z
Type Incremental
Connection Type Radial cable type
Resolution (P/R) 1000
Control Output Totem Poles
Level of Protection IP50
Shaft Outer Diameter (mm) 6
Starting Torque (gf.cm) 40 (Maximum)
Maximum Allowable Revolution (rpm) 5000
Maximum Response Frequency (kHz) 300
Power Supply (V DC) 12-24 (±5% (ripple P-P: max. 5%))
Environment Ambient Humidity (%RH) 35 to 85; storage: 35 to 90
Environment Ambient Temperature (°C) -10 to 70; storage: -25 to 85
Accessories Ø6mm coupling standard, Ø8mm coupling(sold separately)
Berat (Kg) 0.1
Tanggal Produk Terdaftar 14 June 2019
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The E40 series shaft-type incremental rotary encoders feature an ultra-compact Ø40 mm housing size that allows easy installation in tight or confined spaces. The low moment of inertia of the shaft minimizes the effect on the rotation of the equipment used. Encoders are available in shaft type, hollow shaft type and blind hollow shaft type with various output control options
Warning
- Make sure that max. response revolution should be lower than or equal to max. allowable revolution when selecting the resolution.
[Max. response revolution (rpm) = Max. response frequency/Resolution × 60sec]
-The weight includes packaging. The weight in parenthesis is for unit only.
-Environment resistance is rated at no freezing or condensation.

Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Ø 40 mm housing incremental rotary encoders
- Shaft, hollow shaft, blind hollow shaft models available
- Easy installation in tight or limited spaces
- Low shaft moment of inertia
- Various resolutions: 1 to 5000 pulses per revolution
- Various control output options
- Power supply: 5 VDCᜡ ± 5%, 12 - 24 VDCᜡ ± 5%

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan