Autonics Proximity Sensors Capacitive CR Series CR18-8AC 1pc

#Nomor SKU S010730317
Wishlist
Rating:
100% of 100
(1)
Rp779.900
Persediaan

Spesifikasi Produk

Model Number CR18-8AC
Unit 1pc
Type Electric capacitive (CR Series)
Voltage (V) AC 100-240
Wire Type AC 2-wire
Header Dimensions (mm) 18
Housing Size (mm) 18x71.5
Sensing Distance (mm) 8
Output Type Normal Close
Shield Shield
Frequency (Hz) 20
Berat (Kg) 0.1
Tanggal Produk Terdaftar 14 June 2019
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The CR series cylindrical capacitive proximity sensors are capable of detecting any material with dielectric different from air. The sensors can detect conductive and non-conductive materials including metal, iron, stone, plastic, water, and grain. The built-in sensitivity adjuster allows easy configuration of detecting distance, making it ideal for application in various environmental settings.
Warning
The response frequency is the average value. The standard sensing target is used and the width is set as 2 times of the standard sensing target, 1/2 of the sensing distance for the distance.
The weight includes packaging. The weight in parenthesis is for unit only.
The temperature or humidity mentioned in Environment indicates a non freezing or condensation.Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk