Autonics Digital Panel Meters Scaling M4NS/M4YS Series M4YS-NA 1pc

#Nomor SKU S010714911
Wishlist
Rp889.900
Persediaan

Spesifikasi Produk

Model Number M4YS-NA
Unit 1pc
Metode Tampilan Led 4 Digit 7-Segmen
Maks. Kisaran Tampilan -1999 To 9999
Spesifikasi Input (Ma) Dc 4-20
Resolusi 12000
Measurement Digital Scalling
Character Height (mm) 14.2
Power Supply Loop Power
Measurable Humidity Range (%RH) 35 ~ 85
Berat (Kg) 0.1
Tanggal Produk Terdaftar 22 May 2019
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The M4NS/M4YS digital scaling meters are loop-powered, with power supplied by the loop current, and does not require external power source. The meters can display measured values between -1999 and 9999, and feature various user-friendly functions including high/low-limit display scale, decimal point setting, input high/low-value correction, display peak value monitoring and more. The M4NS series meters are DIN W 48 x H 24 mm and the M4YS series meters are DIN W 72 x H 36 mm in size.
Warning
Ambient temperature (25℃±5℃): F.S. 0.3% rdg of ±1-digit (-10 to 50℃: F.S. 0.4% rdg ±1-digit)
Impedance between input lines: Max. 600Ω (based on 24VDC)
Please be aware that activating input power is based on 24VDC, and the recommended impedance also will be lowered if the activating
power is lower.
Environment resistance is rated at no freezing or condensation.
The weight includes packaging. The weight in parenthesis is for unit only.Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan