Autonics Switch Pilot Lights Ø22/25 S2PR Series (Saklar Indikator) S2PR-P3GABD Green 1pc

#Nomor SKU S010714904
Wishlist
Rp70.900
Persediaan

Spesifikasi Produk

Model Number S2PR-P3GABD
Unit 1pc
Bercahaya Bersinar
Contact Block A Contact: 1, B Contact: 1
LED Block Current Consumption (mA) Max. 20
Tingkat Proteksi Ip52(Ip65 Protection Structure With Waterproof Cap For Ø22/25 Round Push Button Switches)
Color Green
Measurable Humidity Range (%RH) 35 ~ 85
Button Type Extended (Illuminated)
Contact Block Type Tipe Singular
Berat (Kg) 0.1
Tanggal Produk Terdaftar 22 May 2019
Terakhir Diperbaharui 24 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The S2PR series round/square Ø22/25 mm push button switches offer high electrical conductivity, outstanding performance and long-lasting durability.
Warning
Environment resistance is rated no freezing or condensation.
The control unit, contact blocks, LED blocks are sold separately.
The LED color is the same as the control unit.Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan