PROLiNK Online UPS Proffesional Series 1P/1P PRO906WS Tower 1pc
Rp40.999.900
Persediaan
Spesifikasi Produk
| Model Number | PRO906WS |
|---|---|
| Unit | 1pc |
| Capacity (VA) | 6000 |
| Phase | Single phase with ground |
| Berat (Kg) | 10.0 |
| Tanggal Produk Terdaftar | 08 May 2019 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Input : - Nominal Voltage : 208/220/230/240VAC - Input Voltage Range : 1. 110-300VAC (Based on load at 50%) 2. 176-300VAC (Based on load at 100%) - Frequency Range : 46 to 54Hz or 56 to 64Hz - Power Factor : ≥ 0.99 @Nominal Voltage (100% load) Output - Output AC Voltage to : 208/220/230/240VAC - Voltage Regulation : ±1% -Frequency Range (Synchronized Range) : 46 to 54Hz or 56 to 64Hz - Frequency Range (Battery Mode) : 50Hz or 60Hz ± 0.1Hz - Current Crest Ratio : 3 : 1 - Harmonic Distortion : 1. Linear Load = to ≤3% THD 2. Non-Linear Load = ≤5% THD - Transfer Time : 1. AC Mode to Battery Mode = Zero 2. Inverter to Bypass = Zero - Waveform (Battery Mode) : Pure Sinewave Effciency - AC Mode : 92% - Battery Mode : 90%
Feature
Professional Series (1P/1P) - Tower Online Professional Series 1kVA – 10 KVA - True on-line double-conversion technology - Single phase input and single phase output system - High DC charging current for long back-up application - Galvanic isolation design available to provide adequate isolation The Professional Series (1P/1P) - Tower is an advanced, affordable on-line double-conversion technology single-phase UPS system. Tower versions are available with 1000VA to 10000VA models and these offer high reliability for workstations, server and network equipment. The Professional Series is designed with automatic voltage regulation (AVR) to protect against power outages, disturbances and spikes. High voltage battery chargers and battery extension assembly is available for the long run time application. Key Features and Benefits - True Double-Conversion Online UPS - Mircoprocessor control optimizes reliability - Input power factor correction - Output Power Factor 0.80. - Wide input voltage (110V - 300V) - Converter mode available - ECO mode for enegry saving (Only available for 1 - 3 KVA) - Generator compatible - Adjustable battery number only available for 6K and up models - Smart SNMP works well with either USB or RS-232 together - Emergency power off function (EPO) only available for 6K / 10K models - Optional isolation transformer available.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan