PROLiNK Portable HSPA + Wifi Hotspot PRT7011L 1pc

#Nomor SKU S010002711
Wishlist
Rp959.900
Persediaan

Spesifikasi Produk

Model Number PRT7011L
Unit 1pc
Berat (Kg) 0.1
Tanggal Produk Terdaftar 08 May 2019
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
WiFi : - 2.400to2.4835GHz Frequency Band; IEEE802.11b/g/n; WPS supported Receiver Band : - WCDMA/ HSDPA/ HSUPA/ HSPA+: 900/ 2100MHz; - GSM/ GPRS/ EDGE: 850/ 900/ 1800/ 1900MHz Data Rate : - HSPA+: DL 21.6Mbps, UL 11Mbps Antenna : - Built-In Antenna Interface : - On/Off button, WPS button, Reset button, micro-SD card slot, #SIM card slot, micro-USB port LED Indicator : - Power, Wi-Fi, 3G/2G Signal Battery : - Capacity: 2000mAh; Working Time: up to 10 hours; - Charging Mode: USB cable / power adapter (optional) Environment : - Operating Temperature: 0 to 35°C; - Storage Temperature: -20 to 60°C; - Battery Temperature: 0 to 45°C (charging mode); - Humidity: 5% to 95%
Feature
PRT7001H Portable HSPA+ WiFi Hotspot - IPv6 Ready - Auto Network Selection - High-Capacity phone book / SMS box - High-Speed Micro-SDHC Card Slot The PROLiNK PRT7001H Portable HSPA+ WiFi Hotspot delivers high speed data transfers of up to 21.6Mbps and WiFi sharing of up to 11 users or devices. The powerful Li-Ion battery also allows you to stay connected for up to 10 hours on a single charge. Designed with convenient LED indictors that displays the connection status, signal strength and on/off power, you can experience total mobile connectivity without hassle.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan