Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- WiFi : 2.400to2.4835GHz Frequency Band; IEEE802.11b/g/n; WPS supported - Receiver Band : 1. WCDMA/ HSDPA/ HSUPA/ HSPA+: 900/ 2100MHz; 2. GSM/ GPRS/ EDGE: 850/ 900/ 1800/ 1900MHz - Data Rate to : HSPA+: DL 21.6Mbps, UL 11Mbps - Antenna : Built-In Antenna - Interface : On/Off button, WPS button, Reset button, micro-SD card slot, #SIM card slot, micro-USB port - LED Indicator : Power, Wi-Fi, 3G/2G Signal - Battery : 1. Capacity: 2000mAh; Working Time: up to 10 hours; 2. Charging Mode: USB cable / power adapter (optional) - Environment : 1. Operating Temperature: 0 to 35°C; 2. Storage Temperature: -20 to 60°C; 3. Battery Temperature: 0 to 45°C (charging mode); 4. Humidity: 5% to 95%
Feature
PRT7001H Portable HSPA+ WiFi Hotspot - IPv6 Ready - Auto Network Selection - High-Capacity phone book / SMS box - High-Speed Micro-SDHC Card Slot The PROLiNK PRT7001H Portable HSPA+ WiFi Hotspot delivers high speed data transfers of up to 21.6Mbps and WiFi sharing of up to 11 users or devices. The powerful Li-Ion battery also allows you to stay connected for up to 10 hours on a single charge. Designed with convenient LED indictors that displays the connection status, signal strength and on/off power, you can experience total mobile connectivity without hassle.Ulasan Produk
Tidak ada ulasan




















































































































































