PROLiNK Ethernet Switch PSE2410M 24-Port 1pc

#Nomor SKU S010002513
Wishlist
Rp709.900
Persediaan

Spesifikasi Produk

Model Number PSE2410M
Unit 1pc
Number of Port 24
Switching Capacity (Gbps) 4.8
MAC Adrees list 8K
Berat (Kg) 2.1
Tanggal Produk Terdaftar 08 May 2019
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standards : - IEEE802.3, IEEE802.3u , IEEE 802.3x , IEEE 802.3az Number of Ports : - 24 x 10/100Mbps Auto MDI/MDIX, Auto Negotiation ports Cable Type : - 10Base-T: UTP category 3, 4, 5 cable (maximum 100m) - 100Base-Tx: UTP category 5, 5e cable (maximum 100m) LED Indicator : - 10/100M: Link/Act(Green), Speed(100M:Green,10M:Off) - Other: Power (Green Frame Filtering & Forward Rate : - 10Mbps: 14880PPS; - 100Mbps: 14880PPS Power Supply : - Input: 100-240VAC 50-60Hz Power Consumption : - 6W (MAX) Environment : - Operating temperature: 0 °C to 40°C - Storage temperature: -40°C to 70°C - Humidity: 5% to 90% RH, non-condensing Package Content : - 1 x to PROLiNK 24-Port 10/100Mbps Fast Ethernet Rack-Mount Switch - 1 x User Manual
Feature
PSE2410M 24-Port 10/100Mbps Fast Ethernet Rack-Mount Switch - Supports Full/ Half duplex transfer mode for 10/100Mbps - Store-and-Forward switching method - Non-blocking performance, and full wire-speeds - Robust metal frame, can be placed on a desktop and or mounted on a 19” rack mount - 24 10/100Mbps Auto-Negotiation RJ45 ports, Supports Auto MDI / MDIX The PROLiNK PSE2410M 24-Port 10/100M Ethernet Switch is a rack-mountable switching hub that allows you to connect up to 24 devices at a time. The sturdily built device comes with a robust metal housing that provides optimised workspace efficiency. Each individual port is able to receive and transmit traffic at the full dedicated wire speed. Operating on a Store-and-Forward switching method, the PSE2410M seeks to eliminate bad data frames from the network; ensuring a high level of error-free network traffic. The PROLiNK PSE2410M offers a cost-effective solution for SOHO users, internet cafes, campus LAN environments and small/medium enterprises. Key Features : Plug and Play - Supports Auto-Negotiation RJ45 ports (Auto MDI/ MDIX Store-and-Forward switching method - Eliminates bad data packets from the network Rack Mountable Design - Robust metal frame, can be placed on a desktop and or mounted on a 19” rack mount Excellent Performance - Supports Full/ Half duplex transfer mode for 10/100Mbps
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan