PROLiNK Ethernet Switch

Sebelum PPN:
Rp709.900
Spesifikasi
Number of Port24
Switching Capacity (Gbps)4.8
MAC Adrees list8K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standards : - IEEE802.3, IEEE802.3u , IEEE 802.3x , IEEE 802.3az Number of Ports : - 8 x 10/100Mbps Auto MDI/MDIX , Auto Negotiation ports Cable Type : - 10Base-T: UTP category 3, 4, 5 cable (maximum 100m) - 100Base-Tx: UTP category 5, 5e cable (maximum 100m) LED Indicator : - 10/100M: Link/Act(Green); Other: Power (Green) MAC Address List : - Automatically learning, 2K Frame Filtering & Forward Rate : - 10Mbps: 14880PPS; - 100Mbps: 148810PPS Environment : - Operating temperature: 0 °C to 40°C - Storage temperature: -10°C to 70°C - Operating Humidity: 10% to 90%, non-condensing - Storage Humidity: 5% to 90% RH, non-condensing Package Content - 1 x to PROLiNK PSE810 8-Port 10/100Mbps Ethernet Switch - 1 x Power Adapter - 1 x User Manual
Feature
PSE810 8-Port 10/100Mbps Ethernet Switch. - Supports Full/ Half duplex transfer mode for 10/100Mbps - Store-and-Forward switching method - Green Ethernet technology - Supports MAC address auto-learning and auto-aging - 8 10/100Mbps Auto-Negotiation RJ45 ports, Supports Auto MDI / MDIX PROLiNK PSE810 8-Port Fast Ethernet Switch comes with 8 10/100M Adaptive Ethernet ports with Auto-MDI/ MDIX feature. Each individual port can automatically toggle between full-duplex and half-duplex mode and is able to address crossover cable problems without any hassle. Operating on a Store-and-Forward switching method, the PSE810 seeks to eliminate bad data frames from the network; ensuring a high level of error-free network traffic. The PROLiNK PSE810 offers a cost-effective solution for home and small office users.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait