Blue Eagle Faceshield Visor (Pelindung Wajah) FC48 Clear 1pc
Rp169.900
Persediaan
Spesifikasi Produk
| Model Number | FC48 |
|---|---|
| Unit | 1pc |
| Material | Polycarbonate |
| Color | Clear |
| Size (inch) | 8x15.5 |
| Thickness (mm) | 1.0 |
| Standards | EN 166, ANSI Z87.1, CSA Z94.3 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 22 April 2019 |
| Terakhir Diperbaharui | 01 September 2026 |
Informasi Produk
Description
-Optimum optical quality In order to provide users with the best optical quality, allowing users to focus on their work, the Blue Eagle safety screens pass the highest specification of optical inspection (Class 1), including spherical refraction, astigmatism, prism refraction, Scattered light, etc. -Protective film In order to ensure the highest quality, we put a protective film on both sides of the screen so that the screen will not be damaged or scratched during transportation. Users can easily remove the protective film before use. -Impact protection The safety screen provides impact protection with front and side protection. -Aluminium edge cladding reinforcement The edge of the panel is covered with aluminum edge to further enhance the impact resistance of the panel, and allows the user to flex and adjust the panel to suit the needs of use. -High-speed impact resistance, 120m/s (50°C,10°C) using a super high impact strength of extruded surface polycarbonate screen, can be used in high temperature 50 ° C and low temperature -10 ° C working environment, Can still withstand 6 cm steel ball impact at a speed of 120m/s. -Ultraviolet (UV) Protection We use advanced material technology to provide users with high-performance UV protection without compromising the user's ability to distinguish colors. (Note: Color discrimination ability means that the user can distinguish red, yellow, green, blue, etc. after wearing the eye protection device) -Anti-liquid splashing The large size screen provides excellent visibility and excellent resistance to liquid splattering. -Flame retardancy According to the test method of the European Union standard, one end of an iron rod with a diameter of 6 mm and a length of 300 mm is heated to 650 ° C, and the heated end is pressed against the surface of the tested surface panel by its own weight for 5 seconds, and the safety screen is not Will burn or continue to redden. Molten Metal Splash and Thermal Solid Penetration Protection -Molten metal splash and thermal solid penetration protection The surface screen made of ultra high molecular weight extruded grade polycarbonate has been tested by EU standards to provide protection against molten metal splashing and hot solid penetration. When tested according to the EU standard method, (1) the face screen can effectively prevent the molten metal from adhering to the face screen to protect the eyes and face of the user. (2) The steel ball of 900 ° C and 6 cm in diameter cannot penetrate the face shield. -Easier and faster face-to-face replacement Classic face-to-face replacement design makes face-screen replacement easier and faster
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/Blue%20Eagle%20Faceshield%20Visor%20(Pelindung%20Wajah)/Blue%20Eagle%20Faceshield%20Visor%20(Pelindung%20Wajah)%20FC48%20Clear%201pc/mxS009897825-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)