KYOTO TOOL (KTC) Insulated Tool Set ZTB311VB 1set

#Nomor SKU S009875249
Wishlist
Rp9.799.900
Persediaan

Spesifikasi Produk

Model Number ZTB311VB
Unit 1set
Case Dimension (WxDxH) 475x415x120mm
Set Contents 12pcs
Input Drive 9.5mm
Berat (Kg) 3.2
Tanggal Produk Terdaftar 08 April 2019
Terakhir Diperbaharui 24 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Compliant with IEC60900, the only global standard for insulation tools. -The optimum tool set for doing maintenance work on hybrid vehicles (HV), electric vehicles (EV)and fuel cell vehicles (FCV). -A power fit shape that is good for bolts and nuts are adopted to prevent concentration of stress on the caliber of the socket. -To prevent the socket from falling off, a union mechanism for the ratchet handle, a T-shaped extension bar, and fall prevention screws for the handle were adopted. -Adopts a two-layer insulation coating structure that has high safety. -An exclusive tray for a resin case that is colored red to make it stand out on the work site is attached.
Warning
-If any red part of this product wears off, or any yellow part is exposed, stop using immediately. -Do not use this product with other tools. -When using this product, please wear protective equipment (insulated gloves, insulated shoes, etc.)that has passed the type test.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan