SUN RUN Electric Pump (Pompa Elektrik) SPE-2 2Hp 3Phase 20L 1unit
Rp98.999.900
Persediaan
Spesifikasi Produk
| Model Number | SPE-2 |
|---|---|
| Unit | 1unit |
| Motor Size (Hp) | 2 |
| Operation | Two stage |
| Flow Rate 1 stage (L/minute) | 10.5 |
| Flow Rate 2 stage (L/minute) | 1 |
| Pressure Rating 1 stage (bar) | 55.0 |
| Pressure Rating 2 stage (bar) | 700 |
| Rotation Speed (rpm) | 1725 |
| DBA at Idle and 700bar | 70-79 |
| Berat (Kg) | 55.5 |
| Tanggal Produk Terdaftar | 08 February 2019 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
SPE-2
Hydraulic Electric Pump
-Two stage models for reduced cycle times and improved productivity
-Easy to customize with modular accessory kits
-User adjustable external relief valve with a factory set upper limit prevents system overload
-Easy to read integrated oil level sight glass
-Totally enclossed fan-cooled motors are ideal for outdoor use in many environments
Hydraulic Electric Pump
-Two stage models for reduced cycle times and improved productivity
-Easy to customize with modular accessory kits
-User adjustable external relief valve with a factory set upper limit prevents system overload
-Easy to read integrated oil level sight glass
-Totally enclossed fan-cooled motors are ideal for outdoor use in many environments
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/SUN%20RUN%20Electric%20Pump%20(Pompa%20Elektrik)%20SPE-2%202Hp%203Phase%2020L%201unit/S009389991-1.jpg)