Hella Battery Maintenance Free 12V (Aki Kering) AMS 46B19L/NS40ZL 1pc
Rp2.099.900
Persediaan
Spesifikasi Produk
| Model Number | AMS 46B19L/NS40ZL |
|---|---|
| Unit | 1pc |
| Part Number | 8EB 354 791 891 |
| Capacity Ampere (AH) | 38 |
| Cold Cranking Ampere (A) | 360 |
| Type | JIS |
| Length (mm) | 187.0 |
| Width (mm) | 127.0 |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 18 January 2019 |
| Terakhir Diperbaharui | 20 January 2026 |
Informasi Produk
Description
HELLA Xcelerate Pro range of batteries offers higher lifespan and performance. It is the best in its class for quality for lead acid batteries, ideal for the modern designed vehicles with sophisticated technologies requiring that dose of extreme performance required for demanding urban city driving.
Feature
- Full factory sealed without the need to top up- Fully tropicalized
- Increased lead content to prolong lifespan and capacity
- Enhanced plate structure and active materials paste
- Enveloping developed for maximum engine starting, Comprehensive range coverage
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Hella%20Battery%20Maintenance%20Free%2012V%20(Aki%20Kering)%20AMS%2046B19L%2FNS40ZL%201pc/S009386161-1.jpg)