Kitz 125-Type Brass Gate Valve FH Series 15A 1pc

#Nomor SKU S009380741
Wishlist
Rp329.900
Persediaan

Spesifikasi Produk

Model Number FH
Unit 1pc
Material (Handle) ZDC
Material (bonnet) C3771BE
Body Material C3771BE
Material (disk) C3771BE
Nominal Diameter B 1/2
Dimension H (mm) 73
Dimensions d (mm) 50
Dimension L (mm) 42
Nominal Diameter A 15
Class 125 type
RoHS Directive Correspondence
Handle Shape circular
Material (stem) K Metal
Fluid Used water vapor
Connection Method The screw-shaped
Shape straight
Valve Type Gate valve
Type Brass general purpose valve
Material (Packing) Non-asbestos packing
Maximum Working Pressure (MPa) 1.18 (+120°C below the static water flow), 0.88 (saturated steam)
TRUSCO Number 163-5841
M Code 2229491
Berat (Kg) 0.2
Tanggal Produk Terdaftar 18 January 2019
Terakhir Diperbaharui 21 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

Gate valve. Because it is aimed at blocks of equipment, it is used in fully closed or fully open state. Fluid flows in the valve in parallel to the pipe axis and when the valve is fully opened the flow resistance is very small. Fluid resistance is low and it is suitable for highly viscous fluid. You can avoid water hammering. It has short interplanar distance and is suitable as a large diameter valve.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan