micron Indoor liquid Crystal Temperature Seal 16LR 1case (10sheets)

Rp769.900
Persediaan

Spesifikasi Produk

Model Number 16LR
Unit 1case (10sheets)
Discoloration Temperature (°C) 10-12-14-16-18-20-22-24-26-28-30-32-34-36-38-40
Dimensions (WxH) (mm) 20x132
Accuracy (°C) ± 1
Display 16 points display
Response Speed (s) Within 1
Weatherability (hour) 50
RoHS Directive Correspondence
M Code 65902402
Berat (Kg) 0.8
Tanggal Produk Terdaftar 14 January 2019
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reversibility in which color change appears with numbers. Use Indoor temperature, body temperature, current temperature control of food. Heat-resistant Continuous heating at 120°C: 120°C x 10 hours. Moisture resistance Moisture resistance temperature 70% or less: No abnormality. Water resistant (Immersed in water) 3 hours or less Accelerated weather resistance test by weather meter.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan