KITO Lever Block LX (Katrol Tuas Rantai / Tuas Kerekan Rantai) LX003 1unit

#Nomor SKU S009345289
Wishlist
Rp4.499.900
Persediaan

Spesifikasi Produk

Unit 1unit
Power on hand (N) [kg] 200[20]
Operating load (kg) 380
Rated load (kg) 250
Dimension C (mm) 205
Dimensions d (mm) 150
Lever Length (mm) 150
Dimension A (mm) 85.5
Dimension B (mm) 73.5
Dimension E (mm) 60
Dimension S (mm) 32
Dimension G (mm) 21
Dimensions t (mm) 11
Packing weight (kg) 1.8
Standard head (m) 1
Load chain wire diameter (mm) x number 3.2x1
Weight (kg) 1.6 (in the case of a standard lift)
TRUSCO Number 242-5785
M Code 05848631
Berat (Kg) 1.6
Tanggal Produk Terdaftar 11 January 2019
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
The operating load value is the "operating load of operation test" specified in JIS B 8819, which is the numerical value of the test load. It is not a load that can be loaded by actual work.
Feature

KITO's original idler. Ultra small size, lightweight.Improved maintainability.Adopted nickel plating chain.Hydraulic clutch with detachment prevention
Usable
Load tightening, tension, hoisting, unwinding, fixing, alignment, distortion removal, attraction, and various other tasks
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait