TRUSCO EPDM Rubber Waterproof Sealing Tape TSKM3552 Black 1roll
Rp949.900
Persediaan
Spesifikasi Produk
| Model Number | TSKM3552 |
|---|---|
| Unit | 1roll |
| Color | Black |
| W x L (mm x m) | 50x3.5 |
| Thickness (mm) | 20 |
| Viscosity (mm) | 8.3N/10 |
| Base Material | Special Foam Rubber (EPDm) |
| Adhesive Materials | Acrylics |
| Purpose of Use | For filling gap under shutter. For dustproof/waterproof/airtight/soundproof/insulation. |
| M Code | 57232236 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 04 January 2019 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
Surface film is applied to the EPDM foam excellent in durability and weather resistance to improve airtightness and water-blocking property.
Warning
If there is unevenness, level difference and inclination under shutter, sufficient effects might not be obtained depending on the shutter specs etc. This product is not a product that can prevent disaster such as tsunami. When using for objects with sensors (stopping device)or special shutter, please inquire of the shutter manufacturer or the contractor about the usability.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan