TRUSCO Surface Protection Tape TSP52B Blue 1pc

#Nomor SKU S009253465
Wishlist
Harga spesial Rp399.900 Harga normal Rp949.900
Persediaan
Diskon 57%
Promo

Spesifikasi Produk

Model Number TSP52B
Unit 1pc
Color Blue
W x L (mm x m) 200x100
Thickness (mm) 0.055
Viscosity (N/mm) 0.65/10
Base Material Polyethylene
Adhesive Materials Acrylics
Purpose of Use Surface protection of metal plates such as stainless steel and aluminum, pre-coated steel plates, aluminum sash etc.
M Code 89715352
Berat (Kg) 0.2
Tanggal Produk Terdaftar 04 January 2019
Terakhir Diperbaharui 09 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it uses special adhesive, there is no worry about natural separation Adhesive strength is stable and excellent in processability Uses weak adhesion film with high peeling feature.
Warning
Please avoid long period abandoned pasting and outdoor use because it may cause adherend contamination and glue remaining Be careful that glue remaining tends to generate if it is used for some parts of resin materials such as fluorine processed plates and PVC plates Please use it after sufficient examination by conducting pasting and peeling test in the actual conditions beforehand.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan