KOKUYO One Patch Stamp T-PSM10G Green 1pc
Rp139.900
Persediaan
Spesifikasi Produk
| Model Number | T-PSM10G |
|---|---|
| Unit | 1pc |
| Patch Size (Φmm) | (Outer diameter) 14.5, (hole diameter) 6 |
| Unit Outside Dimensions (Width W x Depth D x Height H)(mm) | 35 x 25 x 97 |
| Material (Seal) | PET(t0.05mm) |
| Color | green |
| Seal | Standard size (transparent type) |
| M Code | 27163167 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 22 December 2018 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Easy with a sense of stamp, speedily. Firmly reinforce the filing punch holes! With the newly developed feeding mechanism, you can stick the seal easily with a sense of stamp. Also, since we do not use the paper, unnecessary garbage does not come out. A punch hole and a guide for alignment were provided in the center of the lid. This makes troublesome positioning easier and easier to use. It is a transparent type seal that does not hide the characters under the reinforced seal. Adopted "glue" of dot shape with good attachment by peeling cleanly one by one.
Warning
* This product has no drilling function.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||