KOKUYO Desk Mat Soft (Economy Type) Ma-1217 NG Green 1pc

#Nomor SKU S009210983
Wishlist
Rp729.900
Persediaan

Spesifikasi Produk

Model Number Ma-1217 NG
Unit 1pc
Top Plate Size (mm) No. 7 (915 x 635)
Thickness (mm) Overlay / 1.2, Underlay / 1.0
Material Made from PVC
Outside Dimension (mm) 902 x 622
Color green
M Code 27176957
Berat (Kg) 1.0
Tanggal Produk Terdaftar 22 December 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ease of writing and writing quality are excellent even if it is thin. . Made of PVC.  . A green underlay is attached.  .Please acknowledge that the ink of the copy may be transferred depending on the conditions. . Please keep copied paper and wet paper well before drying. . Please do not get caught in the desk mat and copy paper which caused the transfer once.  .When you pinch the thermal paper, the printed part will fade.  .Depending on the state of scratches on the surface and oil adhesion, waving and warping may occur. . Do not place items with rubber feet or hot cups.  .Product may slightly stretch, warp or discolor due to temperature, humidity, direct sunlight etc.  .For natural wood desk, please be sure to put underlay on top plate protection.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan