KOKUYO Map Ordner Pipa untuk Menyimpan Dokumen (Map File / Map Binder) Fu-VM650 M Gray 1copy
Rp71.900
Persediaan
Spesifikasi Produk
| Model Number | Fu-VM650 M |
|---|---|
| Unit | 1copy |
| External Dimensions (Width x Height) (mm) | 240 x 307 |
| Back Label Color | Blue |
| Size | A4 Vertical |
| Hole Intervals (mm) | 80 |
| Material | Craft board (using waste paper pulp) |
| Type | Tube file piece opening |
| Across Back (mm) | 67 |
| Green Purchasing Law | Conform |
| Storage Number of Sheets | 500 |
| Recycled Materials Utilization Rate (% ) | Used pulp 80 (cover: craft board) |
| Number of Holes | 2 |
| Color | gray |
| Filing Thickness (mm) | 50 |
| Material (Binding Tool) | resin |
| M Code | 35688545 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 22 December 2018 |
| Terakhir Diperbaharui | 02 April 2026 |
Informasi Produk
Description
Ideal for storage, with an economical craft board cover. . Since the binding tool is hollow, you can insert and remove documents in the middle. .Binding tool is made of all resin and removable, it is ecology specification that can be separated and discarded.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/KOKUYO%20Map%20Ordner%20Pipa%20untuk%20Menyimpan%20Dokumen%20(Map%20File%20%2F%20Map%20Binder)%20Fu-VM650%20M%20Gray%201copy/S009200029-1.jpg)