KOKUYO Map Ordner Pipa untuk Menyimpan Dokumen (Map File / Map Binder)

Sebelum PPN:
Rp86.900 - Rp87.900
Spesifikasi
Number of Holes2
Green Purchasing LawConform
Back Label ColorBlue
Colorgray
External Dimensions (Width x Height) (mm)240 x 307
Hole Intervals (mm)80
MaterialCraft board (using waste paper pulp)
Material (Binding Tool)resin
Recycled Materials Utilization Rate (% )Used pulp 80 (cover: craft board)
SizeA4 Vertical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for storage, with an economical craft board cover. . Since the binding tool is hollow, you can insert and remove documents in the middle.  .Binding tool is made of all resin and removable, it is ecology specification that can be separated and discarded.

Ulasan Produk

Tidak ada ulasan