KOKUYO Binder Note Color Palette A5 (Map File) L-105-9 1copy
Rp259.900
Persediaan
Spesifikasi Produk
| Model Number | L-105-9 |
|---|---|
| Unit | 1copy |
| Accessories | 10 inner pages, index, 5 laminated caption paper |
| Across Back (mm) | 27 |
| Type | Multi-hole ring file |
| Number of Holes | 20 |
| Cover Material | cloth |
| External Form Dimensions (Width x Height)(mm) | 181 x 225 |
| Size | A5 Vertical |
| Color | Light blue |
| Maximum Storage Capacity (Sheets) | 100 |
| Cover Specification | Cloth sticking |
| M Code | 00373677 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 22 December 2018 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The cover uses a glossy polyester material. In addition, it is treated with fine water repellent water resistant to dirt. . It is reasonably affordable with medium coverage on the cloth sticker cover.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/KOKUYO%20Binder%20Note%20Color%20Palette%20A5%20(Map%20File)%20L-105-9%201copy/S009198715-1.jpg)